
Db9 Serial Null-Modem Cable, Db9 Male/Db
Mfr # EYN257T-0010-MF
Zoro # G0344271
product price: $43.85
/eaKey Features
Connector Type
(1) DB9 (Male); (1) DB9 (Female)
Jacket Material
PVC
Diameter
0.26 in
Mutual Capacitance
12 pF/ft
Hood Type
Metal (EMI/RFI)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EYN257T-0010-MF
Zoro #
G0344271
UPC #
822088043706
Country of Origin
Unknown
Dimensions
Diameter
0.26 in
Details
Connector Type
(1) DB9 (Male); (1) DB9 (Female)
Item
Modem Cable
Jacket Material
PVC
Mutual Capacitance
12 pF/ft
Hood Type
Metal (EMI/RFI)
Impedance
115 ohms at 1 MHz or above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.