Zoro Homepage

Digital Visual Interface Dvi Cable Dvi-D Male Straight Hood/Dvi-D

  • Mfr # EVNDVI02-0035

  • Zoro # G0299368


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Connector Type
(1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male)
Jacket Material
PVC
DVI Type Supported
DVI-D
Connector Plating
Nickel
Flame Rating
VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNDVI02-0035
Zoro #
G0299368
UPC #
822088059035
Country of Origin
Unknown

Details

Connector Type
(1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male)
Item
Cable
Jacket Material
PVC
DVI Type Supported
DVI-D
Connector Plating
Nickel
Flame Rating
VW-1
Wire Gauge
28 AWG
Maximum Video Resolution
2560 x 1600

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.