
Digital Visual Interface (Dvi) Cable Wit
Mfr # EVNDVI02-0025
Zoro # G0303638
product price: $68.15
/eaKey Features
Cable Type
DVI-D
Conductor Material
Copper
Color
Black
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNDVI02-0025
Zoro #
G0303638
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
25 ft
Details
Cable Type
DVI-D
Conductor Material
Copper
Color
Black
Item
Video Cable
Jacket Material
Polyvinyl Chloride (PVC)
Includes
Straight Hoods.
Features
EMI/RF Protection, Ferrite Bead; Environmentally Friendly
Shielded / Unshielded
Shielded
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Wire Gauge
28 AWG
Resolution
2560 x 1600
Data Transfer Rate
9.9 Gbit/s
Connector Plating
Nickel
Jacket Type
VW-1
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Device Supported
Monitor, Projector, Video Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.