Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Displayport To Dvi Cable, Mm, 6-Ft. (1.8

  • Mfr # EVNDPDVI-0006-MM

  • Zoro # G0585476


product price: $55.75
/ea

Key Features

Cable Type
DisplayPort/DVI
Color
Black
Cable Length
6 ft
Features
Plug & Play
Device Supported
LCD Monitor, MAC, Monitor, PC, Projector, Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNDPDVI-0006-MM
Zoro #
G0585476
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
DisplayPort/DVI
Color
Black
Item
Video Cable
Features
Plug & Play
Device Supported
LCD Monitor, MAC, Monitor, PC, Projector, Video Device
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Data Transfer Rate
10.8 Gbit/s
Connector on Second End Details
(1) DVI Digital Video - Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.