DISPLAYPORT TO VGA ADAPTER - MALE/FEMALE, 6-IN./9-IN. (15.2/22.8-CM)

  • Mfr # EVNDPVGA-MF-R4

  • Zoro # G421707844


product price: $28.25
/ea

Key Features

Jacket Type
VW-1
Connection B
1 x 15-pin HD-15 VGA - Female
Connector Gender on Second End
Female
Features
Plug & Play
Cable Type
DisplayPort/VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVNDPVGA-MF-R4
Zoro #
G421707844
UPC #
85896606307
Country of Origin
China

Details

Jacket Type
VW-1
Connection B
1 x 15-pin HD-15 VGA - Female
Connector Gender on Second End
Female
Features
Plug & Play
Cable Type
DisplayPort/VGA
Item
Video Cable
Supported Resolution
1920 x 1200
Connector Gender on First End
Male
Device Supported
Video Device, Computer, Notebook, Monitor, Tablet
Connection A
1 x DisplayPort Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.