Zoro Homepage
This item is Discontinued.
Black Box Displayport To Vga EVNDPVGA-MF-R3

Displayport To Vga (Discontinued)

  • Mfr # EVNDPVGA-MF-R3
  • Zoro # G0500231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNDPVGA-MF-R3
Zoro #
G0500231
UPC #
822088058946
Country of Origin
Unknown

Dimensions

Wire Size
32 AWG
Cable Diameter
0.28 in

Details

Item
DisplayPort to VGA Adapter
Connector Type
(1) DisplayPort (Male); (1) VGA (Female)
Shielded
Yes
Jacket Material
PVC
Shielding Material
Foil Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.