
Dkm Fx Extender Modular Housing, 2-Slot
Mfr # ACXMODH2R-P-R2
Zoro # G0640469
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Powered By
Power Supply
Mounting
Rack
Features
Environmentally Friendly
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACXMODH2R-P-R2
Zoro #
G0640469
UPC #
-
Country of Origin
Unknown
Dimensions
Width
7.5 in
Height
5.8 in
Details
Item
Matrix Switch Modular Housing
Standards
TAA Compliant
Powered By
Power Supply
Mounting
Rack
Features
Environmentally Friendly
Form Factor
Rack-mountable
Power Source
Power Supply
Input Voltage
100 V AC - 240 V AC
Environmentally Friendly
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.