Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dkm Modular Housing 6 Slot

  • Mfr # ACXMODH6FPAC-R2

  • Zoro # G0675259


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Powered By
Power Supply
Mounting
Rack
Includes
6-Port DKM Modular Card Chasis with Redundant Power Option and Backplane, 1 x Removal Tool for Cards, 2 x U.S. Power Cords, 1 x CD-ROM, User Manual
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXMODH6FPAC-R2
Zoro #
G0675259
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.5 in

Details

Item
DKM Modular Chassis
Standards
TAA Compliant
Powered By
Power Supply
Mounting
Rack
Includes
6-Port DKM Modular Card Chasis with Redundant Power Option and Backplane, 1 x Removal Tool for Cards, 2 x U.S. Power Cords, 1 x CD-ROM, User Manual
Features
Environmentally Friendly
Application
Matrix Switcher
Input Voltage
240 V AC
Form Factor
Rack-mountable
Power Source
Power Supply
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.