Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dkm Rackmount Kit For Dkm Hd Video And P

  • Mfr # ACXMODH-RMK

  • Zoro # G2413149


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
6.25 in
Depth
19.60 in
Height
2 in
Device Supported
Chassis
Compatible With
Black Box DKM Modular Housing Chassis: ACXMODH2, ACXMODH2R, ACXMODH6R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXMODH-RMK
Zoro #
G2413149
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.25 in
Depth
19.60 in
Height
2 in

Details

Item
Rack Mount
Device Supported
Chassis
Compatible With
Black Box DKM Modular Housing Chassis: ACXMODH2, ACXMODH2R, ACXMODH6R

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.