Zoro Homepage

Dual Link Dvi-D Splitter 1X2

  • Mfr # VSP-DLDVI1X2

  • Zoro # G0410747


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Features
Two-port splitter for duplicating dual-link DVI-D video; Features a wide video frequency range, up to 300 MHz; Use for digital signage, studios, classroom and conference presentations, any video broadcasting application; DIP switch-selectable EDID learning of screen info; Features electrostatic discharge (ESD) protection; Wallmountable, durable metal chassis.
Standards
CE Approval
Input Voltage
100 to 240V AC
Dimensions
1 in x 8.2 in x 2.2 in
Output Voltage
5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP-DLDVI1X2
Zoro #
G0410747
UPC #
822088062462
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 8.2 in x 2.2 in
Video Bandwidth
300 MHz

Details

Item
Splitter
Features
Two-port splitter for duplicating dual-link DVI-D video; Features a wide video frequency range, up to 300 MHz; Use for digital signage, studios, classroom and conference presentations, any video broadcasting application; DIP switch-selectable EDID learning of screen info; Features electrostatic discharge (ESD) protection; Wallmountable, durable metal chassis.
Standards
CE Approval
Input Voltage
100 to 240V AC
Output Voltage
5V DC
Input DDC Signal
5V (peak-to-peak, TTL)
Input TMDS Signal
1.2V (peak-to-peak)
Input Frequency
50/60 Hz
DVI Standard
DVI 1.1
Connector Type
Video Input: (1) DVI-I (Female); Video Output: (2) DVI-I (Female); Serial: (1) DB9 (Female) (RS-232 for firmware updates)
Output Current
4 A
Power Consumption
20 W
Input Current
0.6 A

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.