Dvi-A Male, Straight Hood/Vga Hd15 Male, , Cable, 10 ft

  • Mfr # EVNDVI01-0010

  • Zoro # G0303446


product price:  $28.85
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
DVI-A/VGA
Connection B
1 x HD-15 - Male
Connection A
1 x DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNDVI01-0010
Zoro #
G0303446
UPC #
822088058960
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Color
Black
Cable Type
DVI-A/VGA
Connection B
1 x HD-15 - Male
Connection A
1 x DVI-D Digital Video - Male
Conductor Material
Copper
Connector Plating
Nickel
Data Transfer Rate
5 Gbit/s
Supported Resolution
1600 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.