
Dvi D Edid Ghost
Mfr # VG-DVI
Zoro # G2161900
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
CE; TAA Compliant
Includes
USB Power Cable, CD with User's Manual, Foot Pad Set.
Number of DVI Inputs
1
Max. Resolution
2560 x 1600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG-DVI
Zoro #
G2161900
UPC #
822088062257
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Standards
CE; TAA Compliant
Includes
USB Power Cable, CD with User's Manual, Foot Pad Set.
Number of DVI Inputs
1
Item
Video Emulator
Max. Resolution
2560 x 1600
Functions
Video Emulation
Dual Link DVI Supported
Yes
DVI
Yes
Number of DVI Outputs
1
Digital Signal
Yes
Platform Supported
PC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.