Dvi-I Dual-Link Cable Male To Male 2-M 6.5 Ft.

  • Mfr # DVI-I-DL-002M

  • Zoro # G0322291


product price: $35.39
/ea

Key Features

Connector Type
(1) DVI-I Dual-Link (Male); (1) DVI-I Dual-Link (Male)
Jacket Material
PVC
Shielding Material
Aluminum-Mylar Foil with Braid
Wire Gauge
28 AWG
Max. Data Transfer Rate
9.9 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVI-I-DL-002M
Zoro #
G0322291
UPC #
822088057703
Country of Origin
Unknown

Details

Connector Type
(1) DVI-I Dual-Link (Male); (1) DVI-I Dual-Link (Male)
Item
Cable
Jacket Material
PVC
Shielding Material
Aluminum-Mylar Foil with Braid
Wire Gauge
28 AWG
Max. Data Transfer Rate
9.9 Gbps
Maximum Video Resolution
2560 x 1600
DVI Type Supported
DVI-I Dual Link
Connector Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.