
Dvi-I Dual-Link Cable Male To Male 5-Ft. 1.5-M
Mfr # DVI-I-DL-001.5M
Zoro # G0321880
product price: $26.85
/eaKey Features
Cable Type
DVI-I
Conductor Material
Copper
Color
Black
Shielding Material
Aluminum Mylar Foil
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVI-I-DL-001.5M
Zoro #
G0321880
UPC #
822088057680
Country of Origin
Unknown
Dimensions
Cable Length
5 ft
Details
Cable Type
DVI-I
Conductor Material
Copper
Color
Black
Item
Video Cable
Shielding Material
Aluminum Mylar Foil
Jacket Material
Polyvinyl Chloride (PVC)
Shielded / Unshielded
Shielded
Features
Molded, Triple Shielded
Device Supported
Computer, Digital Signage Player, KVM Switch, Monitor, Projector, Video Device
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Connector on First End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Resolution
2560 x 1600
Connector Plating
Gold
Data Transfer Rate
9.9 Gbit/s
Wire Gauge
28 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.