Zoro Homepage

Easily Convert Base-Tx To Base-Fx-Tp.

  • Mfr # LHC211A

  • Zoro # G9615167


product price: $53.65
/ea

Key Features

Features
Environmentally Friendly; Network (RJ-45)
Width
3.7 in
Includes
5-VDC Power Adapter
Depth
2.7 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC211A
Zoro #
G9615167
UPC #
822088130956
Country of Origin
Unknown

Dimensions

Width
3.7 in
Depth
2.7 in
Height
1 in
Fiber Optic Wavelength
1310 nm

Details

Item
Transceiver/Media Converter
Features
Environmentally Friendly; Network (RJ-45)
Includes
5-VDC Power Adapter
Number of SC Ports
1
Plug/Connector Type
Barrel
Mounting
Standalone, Rack-mountable
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10/100Base-TX, 100Base-FX
Ethernet Technology
Fast Ethernet
SC Port Type
Duplex
Fiber Optic Mode
Multi-mode
Power Source
AC Adapter
Number of Ports
2
Frequency
50 Hz, 60 Hz
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
1.24 mile

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.