Zoro Homepage

Easily Convert Base-Tx To Base-Fx-Tp.

  • Mfr # LHC212A

  • Zoro # G9614990


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3, IEEE 802 .3U, 10/100BASE-TX, 100BASE-FX, IEEE 802.3x flow control for full-duplex mode; FCC Class B, CE
Voltage
100 to 240V AC; 5V DC
Operating Temperature
32 to 122°F
Wavelength (LED Source)
1310 nm
Max. Distance
CATx: 328 ft; SM Fiber: 6.2 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC212A
Zoro #
G9614990
UPC #
-
Country of Origin
Unknown

Dimensions

Wavelength (LED Source)
1310 nm
Dimensions
1 in x 3.7 in x 2.7 in

Details

Item
Media Converter
Standards
IEEE 802.3, IEEE 802 .3U, 10/100BASE-TX, 100BASE-FX, IEEE 802.3x flow control for full-duplex mode; FCC Class B, CE
Voltage
100 to 240V AC; 5V DC
Operating Temperature
32 to 122°F
Max. Distance
CATx: 328 ft; SM Fiber: 6.2 mi
Media Supported
CATx UTP/STP; Single-mode fiber (8.3/125 µm , 9/125 µm, 10/125 µm)
Connectors
(1) RJ-45, (1) pair of SC
Frequency
50/60 Hz
Forwarding Rate
10 Mbps: 14,880 pps, 100 Mbps: 148,800 pps
Power Consumption
2.5 W
Storage Temperature
- 4 to 158°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.