Zoro Homepage
This item is Discontinued.
Black Box Edge Switch, Extreme 2-Fmm 4-Utp 24-Vdc C6PC70S-OR-20

Edge Switch, Extreme 2-Fmm 4-Utp 24-Vdc (Discontinued)

  • Mfr # C6PC70S-OR-20
  • Zoro # G0558550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70S-OR-20
Zoro #
G0558550
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Connector Type
Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Item
Ethernet Patch Cable
Jacket Material
PVC
Shielded
Yes
Power Sum Near End Cross Talk
36.3dB at 250 MHz
Conductor Type
Stranded
Cable Frequency
Up to 250 MHz
Near End Cross Talk
38.3dB at 250 MHz
Impedance
100 +/-15 ohms
Conductor Gauge
24 AWG
Attenuation
39.4dB at 250 MHz
Return Loss
15.3dB at 250 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.