
CAT6 250-MHZ LOCKING SNAGLESS STRANDED ETHERNET PATCH CABLE - SHIELDED (S/FTP), (Discontinued)
- Mfr # C6PC70S-RD-07
- Zoro # G0547116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70S-RD-07
Zoro #
G0547116
UPC #
822088064671
Country of Origin
China
Dimensions
Connector Plating Thickness
50 microns
Details
Connector Type
Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Item
Ethernet Patch Cable
Jacket Material
PVC
Shielded
Yes
Conductor Type
Stranded
Impedance
100 +/-15 ohms
Power Sum Near End Cross Talk
36.3dB at 250 MHz
Return Loss
15.3dB at 250 MHz
Near End Cross Talk
38.3dB at 250 MHz
Conductor Gauge
24 AWG
Attenuation
39.4dB at 250 MHz
Cable Frequency
Up to 250 MHz
Description
CM PVC (RJ45 M/M), RED, 7-FT. (2.1-M)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.