Zoro Homepage

Edge Switch, Hardened 2-Fmm 4-Utp 48-Vdc

  • Mfr # C6PC70S-GY-03

  • Zoro # G0545698


product price: $14.59
/ea

Key Features

Cable Type
Category 6
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y.
Conductor Material
Bare Copper
Color
Gray
Cable Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70S-GY-03
Zoro #
G0545698
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
Category 6
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y.
Conductor Material
Bare Copper
Color
Gray
Item
Network Cable
Shielded / Unshielded
Shielded
Features
Booted, Damage Resistant, EMI/RF Protection, Lockable, Near End Cross Talk (NEXT), PoE, Rugged, Stranded; Environmentally Friendly
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Network Device, Patch Panel, Wallplate
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Wire Gauge
24 AWG
Jacket Type
CM
Boot Type
Snagless
Contact Plating
Gold
Cable Characteristic
Patch Cable
Data Transfer Rate
1 Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.