Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emerald-4K Dual Rackmount Kit - 1Ru

  • Mfr # EMD4000-RMK1

  • Zoro # G2411426


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Rack, Screen, Under Table
Features
Space Saving Design; Environmentally Friendly
Includes
Blanking Plate.
Compatible With
Emerald - EMD4000T/R (4K KVM-over-IP Extender)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD4000-RMK1
Zoro #
G2411426
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
14 in
Height
1.7 in
Width
17 in
Rack Height
1U

Details

Item
Rackmount Kit
Standards
TAA Compliant
Application
Rack, Screen, Under Table
Features
Space Saving Design; Environmentally Friendly
Includes
Blanking Plate.
Compatible With
Emerald - EMD4000T/R (4K KVM-over-IP Extender)
Device Supported
Receiver, Transmitter
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Form Factor
Rack-mountable
Package Contents
Emerald Rackmount Kit - 1 or 2 4K KVM Units, 1RU, Blanking Plate

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.