Zoro Homepage

EMERALD SINGLE HEAD HD EMD-PE DP TRANSMITTER

  • Mfr # EMD2000PE-DP-T

  • Zoro # G510543544


product price: $1,991.99
/ea
Free Shipping & Returns

Key Features

Transmitter Depth
6.10 in
Device Type
KVM Extender
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Includes
Emerald PE DisplayPort Single-Head Transmitter, (1) Power Supply, (1) Power Cord, (1) USB Type A To B, M/M, (1) Display Port Cables, M/M, (1) Insert To Reference BlackBox.com For Resources
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD2000PE-DP-T
Zoro #
G510543544
UPC #
-
Country of Origin
Multiple

Dimensions

Transmitter Depth
6.10 in
Transmitter Width
5.39 in
Transmitter Height
1.34 in

Details

Device Type
KVM Extender
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Includes
Emerald PE DisplayPort Single-Head Transmitter, (1) Power Supply, (1) Power Cord, (1) USB Type A To B, M/M, (1) Display Port Cables, M/M, (1) Insert To Reference BlackBox.com For Resources
USB
Yes
Item
KVM Extender Transmitter
Standards
TAA Compliant
Power Plug Type
IEC 320-C14
Input Voltage
120V AC
Max. Video Resolution
1920 x 1080
Platform Supported
Linux
Frequency
50 Hz
DisplayPort
Yes
Graphics Mode
Full HD
Network (RJ-45)
Yes
Max. Operating Distance
328.08 ft
Number of USB Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.