
EMERALD SINGLE HEAD HD EMD-SE DP TRANSMITTER
Mfr # EMD2000SE-DP-T
Zoro # G210543127
product price: $1,338.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
USB
Yes
Platform Supported
Windows
Transmitter Depth
6.07 in
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMD2000SE-DP-T
Zoro #
G210543127
UPC #
-
Country of Origin
Ireland
Dimensions
Transmitter Depth
6.07 in
Transmitter Width
5.39 in
Transmitter Height
1.32 in
Details
Standards
TAA Compliant
USB
Yes
Platform Supported
Windows
Connectivity Technology
Wired
Includes
Emerald SE DisplayPort Single-Head Transmitter, (1) Power Supply, (1) Power Cord, (1) Insert to reference BlackBox.com for resources
DisplayPort
Yes
Number of Network (RJ-45) Ports
2
Graphics Mode
WUXGA
Device Type
KVM Extender
Network (RJ-45)
Yes
Input Voltage
230V AC
Number of USB Ports
1
Power Plug Type
IEC 320-C14
Max. Video Resolution
1920 x 1200
Item
KVM Extender Transmitter
Frequency
60 Hz
Max. Operating Distance
328.08 ft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.