
Extreme Media Converter Switches, 10-/10 (Discontinued)
- Mfr # LBH100A-PD-ST-24
- Zoro # G0365840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH100A-PD-ST-24
Zoro #
G0365840
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1 in
Height
3.5 in
Width
3 in
Details
Item
Temperature Switch
Housing Material
Steel
Temp. Range
Storage: -40 to 185°F; Long-Term Operating: -40 to 167°F; Short-Term Operating: -58 to 212°F
Connector Type
(2) RJ45; (1) ST
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.1p/q; CE Approval
Max. Data Transmission Distance
Multimode models: 2 km; Single-mode SC models: 20 km; Single-mode LC models: 15 km; Single-mode, long-distance SC models: 40 km
Humidity
5 to 90% Noncondensing
MAC Address
2K
Altitude
-200 to 13,000 ft
Indicators
AC models: 100€“240-VAC, 47€“63-Hz external power supply; 12-VDC models: Internal terminal block for 12-VDC power plus jack for AC power supply (not included); 24-VDC models: Internal terminal block for 24-VDC power plus jack for AC power supply (not
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.