
Fiber Optic Coupling, Lc Lc, Sc Footprin
Mfr # FOT123
Zoro # G0299316
product price: $22.39
/eaKey Features
Connector Type
LC Network - Female
Color
Beige
Features
Environmentally Friendly
Adapter Type
Fiber Optic
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOT123
Zoro #
G0299316
UPC #
822088097464
Country of Origin
Unknown
Details
Item
Fiber Optic Coupling
Connector Type
LC Network - Female
Color
Beige
Features
Environmentally Friendly
Adapter Type
Fiber Optic
Standards
TAA Compliant
Material
Plastic, Ceramic
Sleeve Type
Ceramic
Simplex/Duplex
Duplex
Optical Fiber Type
Single Mode
Sleeve Material
Bronze
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.