Zoro Homepage

Fiber Optic Coupling, Lc Lc, Sc Footprin

  • Mfr # FOT126

  • Zoro # G0303839


product price: $29.49
/ea

Key Features

Connector Type
LC Network
Color
Blue
Standards
TAA Compliant
Adapter Type
Fiber Optic
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOT126
Zoro #
G0303839
UPC #
-
Country of Origin
Unknown

Details

Item
Network Adapter
Connector Type
LC Network
Color
Blue
Standards
TAA Compliant
Adapter Type
Fiber Optic
Material
Plastic
Simplex/Duplex
Duplex
Optical Fiber Type
Single Mode
Sleeve Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.