Fiber Patch Cable 10M 10 Gig Lc To Lc Aq

  • Mfr # FO10G-010M-LCLC

  • Zoro # G0398031


product price: $27.29
/ea

Key Features

Connector Type - Patch Cord
(1) LC; (1) LC
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
50 µm
Fiber Count
2
Bend Radius
3 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO10G-010M-LCLC
Zoro #
G0398031
UPC #
822088064268
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50 µm
Bend Radius
3 cm
Clad Dimension
125 µm
Effective Modal Bandwidth
2000 MHz/km @ 850 nm

Details

Connector Type - Patch Cord
(1) LC; (1) LC
Single Mode/Multi-Mode
Multi-Mode
Fiber Count
2
Item
Fiber Optic Patch Cable

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.