Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Patch Cable 10M Mm 62.5 St To Lc

  • Mfr # FO625-010M-STLC

  • Zoro # G0308328


product price: $24.22
/ea

Key Features

Clad Dimension
125 µm
Fiber Count
2
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
(1) ST; (1) LC
Bend Radius
3 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO625-010M-STLC
Zoro #
G0308328
UPC #
822088081951
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Bend Radius
3 cm
Core Dimension - Fiber Optic Cable
62.5 µm
Effective Modal Bandwidth
200 MHz/km @ 850 nm

Details

Item
Fiber Optic Patch Cable
Fiber Count
2
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
(1) ST; (1) LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.