
Fiber Patch Cable 10M Sm 9 Micron Lc To
Mfr # FOSM-010M-LCLC
Zoro # G0308632
product price: $32.99
/eaKey Features
Connector Type - Patch Cord
(1) LC; (1) LC
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm
Fiber Count
2
Single Mode/Multi-Mode
Single Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOSM-010M-LCLC
Zoro #
G0308632
UPC #
822088064503
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm
Bend Radius
3 cm
Details
Connector Type - Patch Cord
(1) LC; (1) LC
Fiber Count
2
Single Mode/Multi-Mode
Single Mode
Item
Fiber Optic Patch Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.