
Fiber Patch Cable 1M Mm 62.5 St To St
Mfr # FO625-001M-STST
Zoro # G0387306
product price: $14.15
/eaKey Features
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride
Transmission Speed
10 Gbps
Clad Dimension
125 µm
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO625-001M-STST
Zoro #
G0387306
UPC #
822088064411
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Length - Patch Cord
3.2 ft
Details
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride
Transmission Speed
10 Gbps
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Patch Cable
Jacket Type
OFNR
Connector Type - Patch Cord
ST Network - Male
Features
Zip Cord
For Use With
Server, Switch, Network Device, Transceiver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.