Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Patch Cable 2M 10 Gig Lc To Lc Aqu

  • Mfr # FO10G-002M-LCLC

  • Zoro # G0396038


product price: $20.55
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Length - Patch Cord
6.5 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FO10G-002M-LCLC
Zoro #
G0396038
UPC #
822088064237
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.5 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic
Features
Zip Cord
Jacket Material
Polyvinyl Chloride
Jacket Type
OFNR
Standards
ISO/IEC 11801: OM3, IEC 60793-2-10: A1a.2, TIA/EIA: 492AAAC-B/OM3
For Use With
Transceiver, Network Device

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.