Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Patch Cable 2M Sm 9 Micron Lc To L

  • Mfr # FOSM-002M-LCLC

  • Zoro # G0311721


product price: $23.59
/ea

Key Features

Connector Type - Patch Cord
(1) LC; (1) LC
Bend Radius
3 cm
Core Dimension - Fiber Optic Cable
9 µm
Clad Dimension
125 µm
Fiber Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOSM-002M-LCLC
Zoro #
G0311721
UPC #
822088064473
Country of Origin
Unknown

Dimensions

Bend Radius
3 cm
Core Dimension - Fiber Optic Cable
9 µm
Clad Dimension
125 µm

Details

Connector Type - Patch Cord
(1) LC; (1) LC
Fiber Count
2
Single Mode/Multi-Mode
Single Mode
Item
Fiber Optic Patch Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.