
Fiber Patch Cable 3M Mm 62.5 St To St (Discontinued)
- Mfr # FO625-003M-STST
- Zoro # G0391506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO625-003M-STST
Zoro #
G0391506
UPC #
822088064435
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Bend Radius
3 cm
Effective Modal Bandwidth
200 MHz/km @ 850 nm
Details
Connector Type - Patch Cord
(1) ST; (1) ST
Single Mode/Multi-Mode
Multi-Mode
Fiber Count
2
Item
Fiber Optic Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.