Zoro Homepage

Fiber Patch Cable 3M Sm 9 Micron Sc To L

  • Mfr # FOSM-003M-SCLC

  • Zoro # G0306727


product price: $22.75
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
9.8 ft
Jacket Color
Yellow
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOSM-003M-SCLC
Zoro #
G0306727
UPC #
822088064015
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.8 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Jacket Color
Yellow
Transmission Speed
10 Gbps
Features
Zip Cord
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single Mode
Jacket Type
OFNR
Jacket Material
Polyvinyl Chloride
For Use With
Server, Network Device, Switch, Transceiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.