Zoro Homepage

Fiber Rackmount Cabinet 12 Adapter Shelf

  • Mfr # JPM406A-R6

  • Zoro # G0580016


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Adapter Panel, Patch Panel
Features
Adjustable Mounting Bracket, Cable Management
Material
Cold-rolled Steel (CRS)
Frame Material Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM406A-R6
Zoro #
G0580016
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Width
19 in
Rack Height
3U

Details

Standards
TAA Compliant
Application
Adapter Panel, Patch Panel
Features
Adjustable Mounting Bracket, Cable Management
Material
Cold-rolled Steel (CRS)
Frame Material Gauge
16
Compatibility
Black Box Fiber Adapter Panels and MTP® MPO-Style Fiber Cassettes
Series
JPM4000
Item
Rack Mount Enclosure
Mounting
Rack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.