Zoro Homepage

Fiber Rackmount Cabinet, 6 Adapter Shelf

  • Mfr # JPM418A-R5

  • Zoro # G0637002


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
Without Rackmount Ears: 17 in; With Rackmount Ears: 19 in
Material
Steel
Depth
13.8 in
Features
Organize and protect your fiber connections; For 19 in or 23 in rackmount fiber applications; Just snap the appropriate adapter panels or LGX cassettes (ordered separately) in place; New grommet design improves stackability.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM418A-R5
Zoro #
G0637002
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
Without Rackmount Ears: 17 in; With Rackmount Ears: 19 in
Depth
13.8 in

Details

Material
Steel
Features
Organize and protect your fiber connections; For 19 in or 23 in rackmount fiber applications; Just snap the appropriate adapter panels or LGX cassettes (ordered separately) in place; New grommet design improves stackability.
Includes
Item
Fiber Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.