Zoro Homepage

Fiber Rackmount Cabinet

  • Mfr # JPM407A-R5

  • Zoro # G0502867


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Height
1.75 in
Material
Steel
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM407A-R5
Zoro #
G0502867
UPC #
822088101697
Country of Origin
Unknown

Dimensions

Depth
11 in
Height
1.75 in
Width
17 in

Details

Material
Steel
Item
Fiber Enclosure

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.