Fiber To Copper Media Converter Chassis Right Power Supply

  • Mfr # LHGC-RACK-PS-R

  • Zoro # G9625369


product price:  $48.75
/ea

Key Features

Features
Environmentally Friendly
Compatibility
Black Box LHGC-RACK Media Converter Chassis
Output Watts
60 W
Input Voltage
120V AC, 230V AC
Output Voltage
5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHGC-RACK-PS-R
Zoro #
G9625369
UPC #
-
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Item
Power Supply
Compatibility
Black Box LHGC-RACK Media Converter Chassis
Output Watts
60 W
Input Voltage
120V AC, 230V AC
Output Voltage
5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.