Zoro Homepage

Filler Panel, 1U (1.75In), White

  • Mfr # RMTW01

  • Zoro # G0370847


product price: $24.75
/ea

Key Features

Size
19 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTW01
Zoro #
G0370847
UPC #
822088116790
Country of Origin
Unknown

Dimensions

Size
19 in
Thickness
1/8 in

Details

Item
Rackmount Blanking Panel

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.