Zoro Homepage

Flexpoint 10/100 Basetx

  • Mfr # LMC100A-SC-R3

  • Zoro # G0495340


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approval
Voltage
110V AC
Features
Easy installation and transparent operation. No software required.; Links copper-based 10BASE-T or 100BASE-TX to 100BASE-FX.; Functions as a Layer 2 switch. Each port is capable of learning and aging up to 1024 MAC addresses.
Dimensions
1 in x 3 in x 4 in
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC100A-SC-R3
Zoro #
G0495340
UPC #
822088108740
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 3 in x 4 in

Details

Item
Media Converter
Standards
CE Approval
Voltage
110V AC
Features
Easy installation and transparent operation. No software required.; Links copper-based 10BASE-T or 100BASE-TX to 100BASE-FX.; Functions as a Layer 2 switch. Each port is capable of learning and aging up to 1024 MAC addresses.
Frequency
60 Hz
Connectors
(1) RJ45; (1) SC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.