Zoro Homepage

Flexpoint Gx, Gigabit

  • Mfr # LMC1012A

  • Zoro # G0501412


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly; Network (RJ-45)
Standards
TAA Compliant
Height
1 in
Width
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC1012A
Zoro #
G0501412
UPC #
822088075905
Country of Origin
Unknown

Dimensions

Height
1 in
Width
3 in
Depth
4 in
Fiber Optic Wavelength
850 nm

Details

Item
Transceiver/Media Converter
Features
Environmentally Friendly; Network (RJ-45)
Standards
TAA Compliant
Media Type Supported
Optical Fiber, Twisted Pair
Maximum Distance Supported
721.78 ft
Number of Ports
2
Ethernet Technology
Gigabit Ethernet
LC Port Type
Duplex
Network Technology
1000Base-T, 1000Base-SX
Fiber Optic Mode
Multi-mode
Number of LC Ports
1
Mounting
Wall Mountable, Rack-mountable, Standalone, DIN Rail Mountable
Power Source
Power Supply
Number of Network (RJ-45) Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.