Zoro Homepage

Flexpoint Media Converter, 10Base-T/100B

  • Mfr # LMC1017A-MMSC

  • Zoro # G0382202


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Standards
CE Approval
Power Consumption
9 W
Frequency
60 Hz
Connectors
(1) RJ45; (1) SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC1017A-MMSC
Zoro #
G0382202
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 3 in x 4 in

Details

Item
Media Converter
Voltage
110V AC
Standards
CE Approval
Power Consumption
9 W
Frequency
60 Hz
Connectors
(1) RJ45; (1) SC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.