
Flexpoint Modular 10/100 Rate Converter (Discontinued)
- Mfr # LMC100A-LC-R2
- Zoro # G0480887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMC100A-LC-R2
Zoro #
G0480887
UPC #
822088108719
Country of Origin
Unknown
Dimensions
Dimensions
1 in x 3 in x 4 in
Details
Item
Media Converter
Standards
CE
Voltage
110V AC
Connectors
(1) RJ45; (1) LC
Frequency
60 Hz
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.