
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMC1004A-R3
Zoro #
G0382771
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Depth
4 in
Height
1 in
Fiber Optic Wavelength
1300 nm
Details
Item
Transceiver/Media Converter
Features
Network (RJ-45)
Standards
TAA Compliant
Frequency
60 Hz
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
6.21 mile
Power Source
Power Supply
Fiber Optic Mode
Single Mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
2
Number of SC Ports
1
Network Technology
1000Base-LX, 1000Base-T
Mounting
Rack-mountable, Wall Mountable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.