Zoro Homepage

Flexpoint Modular Media Converters, Giga

  • Mfr # LMC1003A-R3

  • Zoro # G0383228


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approval
Voltage
110V AC
Connectors
(1) RJ45; (1) SC
Frequency
60 Hz
Dimensions
1 in x 3 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC1003A-R3
Zoro #
G0383228
UPC #
822088108665
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 3 in x 4 in

Details

Item
Media Converter
Standards
CE Approval
Voltage
110V AC
Connectors
(1) RJ45; (1) SC
Frequency
60 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.