Zoro Homepage

Flexpoint Modular Media Converters, Giga

  • Mfr # LMC1009A-R3

  • Zoro # G0387321


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Depth
4 in
Features
Network (RJ-45)
Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC1009A-R3
Zoro #
G0387321
UPC #
822088108696
Country of Origin
Unknown

Dimensions

Depth
4 in
Height
1 in
Width
3 in
Fiber Optic Wavelength
1310 nm

Details

Item
Transceiver/Media Converter
Standards
TAA Compliant
Features
Network (RJ-45)
Media Type Supported
Twisted Pair, Optical Fiber
Number of Ports
2
Number of LC Ports
1
Maximum Distance Supported
6.21 mile
Fiber Optic Mode
Single Mode
Mounting
Wall Mountable, Rack-mountable, External
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T, 1000Base-SX
Power Source
Power Supply

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.