Zoro Homepage

Flexpoint T1/E1 To Fiber Line Driver, Mu

  • Mfr # MT662A-MSC

  • Zoro # G0322468


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Standards
CE Approval
Encoding
AMI, B8ZS, HDB3
Dimensions
1 in x 3 in x 4 in
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT662A-MSC
Zoro #
G0322468
UPC #
822088068570
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 3 in x 4 in

Details

Item
Media Converter
Voltage
110V AC
Standards
CE Approval
Encoding
AMI, B8ZS, HDB3
Frequency
60 Hz
Connectors
RJ45/RJ48 (Selectable); (1) SC
Maximum Speed
T1: 1.544 Mbps; E1: 2.048 Mbps
Operation
Asynchronous, point-to-point
Fiber Type
50/125-, 62.5/125-, or 100/140-µm multimode

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.