
Fo Pigtail, 12 Strand, Sc Sm, Yellow, 3M
Mfr # FOPT50S1-SC-12YL-3
Zoro # G0842942
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Color
Yellow
Cable Length
9.80 ft
Features
UPC Polished Connector; Environmentally Friendly
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOPT50S1-SC-12YL-3
Zoro #
G0842942
UPC #
822088096764
Country of Origin
Unknown
Dimensions
Cable Length
9.80 ft
Details
Cable Type
Fiber Optic
Color
Yellow
Item
Network Cable
Features
UPC Polished Connector; Environmentally Friendly
Fiber Optic Mode
Single-mode
Device Supported
Network Device
Connector on First End Details
(1) Pigtail
Connector on Second End Details
1(2) SC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.