Zoro Homepage

Gb Ind Media Converter Mm

  • Mfr # LGC281A

  • Zoro # G9886645


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 48V DC
Standards
IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
Operating Temperature
-40 to 70°C
Storage Temperature
-40 to 185°F
Connectors
(1) RJ45; (1) SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC281A
Zoro #
G9886645
UPC #
822088143116
Country of Origin
Unknown

Dimensions

Frame Size Supported
10240 Bytes
Dimensions
1.03 in x 3.74 in x 5.68 in
Wavelength (LED Source)
850nm

Details

Item
Media Converter
Voltage
12 to 48V DC
Standards
IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
Operating Temperature
-40 to 70°C
Storage Temperature
-40 to 185°F
Connectors
(1) RJ45; (1) SC
Filtering/Forwarding Rate
10 Mbps: 14,880pps, 100Mbps: 148,800pps, 1Gbps: 1,48Mpps
Fiber Type
Multi-mode
Indicators
Power / Indicator - Green: Power LED x 2 Fault Indicator - Amber : Indicate power failure 10/100/1000Base-T(X) RJ45 Port Indicator - Green for port Link/Act. Amber for 100Mbps indicator 1000Base-X Port Indicator - Green for port Link/Act
Humidity
5 to 95%, Noncondensing
Max. Distance
550 m
Switches
Relay output function enable / disable by dip switch
Ethernet
IEEE 802.3 for 10Base-T IEEE 802.3u for 100Base-TX IEEE 802.3ab for 1000Base-T IEEE 802.3z for 1000Base-X
Power Consumption
3.5 W
Link Budget
8.5 dB

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.