Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigabase 3 Cat5E Patch Cable Black

  • Mfr # C5EPC70-BK-100

  • Zoro # G0499428


product price: $39.95
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
TIA/EIA-568-C.2 Category 5e
Jacket Type
CM
Frequency
Up to 350 MHz
Impedance
100 +/-15 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5EPC70-BK-100
Zoro #
G0499428
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
TIA/EIA-568-C.2 Category 5e
Jacket Type
CM
Frequency
Up to 350 MHz
Impedance
100 +/-15 ohms
Attenuation
(Maximum) 22.5dB at 100 MHz, 45.8dB at 350MHz
Jacket Material
PVC
Shielded
Yes
Solid / Stranded
Stranded
Shielding Type
UTP
Category - Data Cable
Cat 5e
NEXT
(Minimum) 35.3dB at 100 MHz, 27.1dB at 350MHz
Return Loss
19dB at 100 MHz, 4.56dB at 350MHz
PS-NEXT
32.3 dB at 100 MHz, 24.1 dB at 350MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.