Zoro Homepage

Gigabase 350 Cat5E, 350-Mhz Solid Bulk C

  • Mfr # EYN852A-PB-1000

  • Zoro # G0337116


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Impedance
100 +/-15 ohms
Solid / Stranded
Solid
Attenuation
22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz
Cable Type
4-Pair UTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYN852A-PB-1000
Zoro #
G0337116
UPC #
-
Country of Origin
Unknown

Details

Conductor Material
Copper
Impedance
100 +/-15 ohms
Solid / Stranded
Solid
Item
Ethernet Bulk Cable
Attenuation
22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz
Cable Type
4-Pair UTP
ACR (Minimum at 100 m)
16.3 dB at 100 MHz; 1.4 dB at 200 MHz
Delay Skew (Maximum)
1-350 MHz: 40 nS/100 m
EL-FEXT (Minimum at 100 m)
23.8 dB at 100 MHz; 17.7 dB at 200 MHz; 14.2 dB at 300 MHz; 12.9 dB at 350 MHz
Conductor Resistance
93.8 ohm/68°F
PS-ACR
14.3 dB at 100 MHz
Capacitance Unbalance (Maximum)
3300 pF/km (Pair to ground)
NEXT (Minimum at 100 m)
38.3 dB at 100 MHz; 33.8 dB at 200 MHz; 31.2 dB at 300 MHz; 30.1 dB at 350 MHz
Velocity of Propagation
62.1% at 350 MHz
PS-NEXT
36.3 dB at 100 MHz; 31.8 dB at 200 MHz; 29.2 dB at 300 MHz; 28.1 dB at 350 MHz
PS-ELFEXT
20.8 dB at 100 MHz; 14.7 dB at 200 MHz; 11.2 dB at 300 MHz; 9.9 dB at 350 MHz
Return Loss
20.1 dB at 100 MHz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.